Beli valve butterfly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, GEAR OPERATED DN100 4inch BRCatribut:
- Type: Gear
- Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: A216 WCB
- Class: ANSI 150
- Connection: Wafer
- Disc Material: SS316
- Seat Material: TFE
- Type: Triple Offset
- ZUKI Butterfly Valve Gear Type (Katup Kupu-Kupu)Deskripsi:Butterfly Valve dengan tipe gear berfungsi maksimal dalam menahan dan membuka tekanan air.atribut:
- Type: Gear
- ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)Deskripsi:Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.atribut:
- Type: Lever Handle
- MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Deskripsi:Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.atribut:
- Air Inlet Pressure: 80
- Product Type: Pneumatically Actuated Butterfly Valve
- Seat Material: EPDM
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Operating Temperature Range (°C): 0 to+70
- Gala Butterfly Valve Lever Type (Katup Kupu-Kupu)atribut:
- Pressure Standar: PN16
- Kitz Gate Valve (10K) (UEL Series)atribut:
- Material (snap ring): SUS316
- Material (stem): SUS304
- Material (Ground): SUS304
- Material (bonnet): SCS13A
- Material (Packing nut): SCS13A
- Body Material: SCS13A
- Class: 10K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (disk): SCS13A
- Material (name plate): A1050P
- Shape: straight
- Type: stainless
- Valve Type: Gate valve
- Kitz Ductile Butterfly Valve (20K) Wafer Type (Katup Kupu-Kupu)atribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)Deskripsi:-Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Typeatribut:
- Applicable Flange Standard: JIS10K
- Continuous Working Temperature Range: -10 to 70°C
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature Range: -20 to 120°C
- Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)atribut:
- Material (plug): SUS304
- Material (screen): SUS304
- Material (Volts): SS400
- Nut Material: SS400
- Class: 10K
- Body Material: FC200
- Connection Method: Pipe flanges
- Handle Shape: Without handle
- Material (Gasket): Non-asbestos sheet gasket
- Shape: Y-shaped
- Type: strainer
- Non Brand Camlock Stainless Steel Type C (Kamlok)atribut:
- Material: SS 136
- Tomoe Aluminum Butterfly Valve Gear Type (Katup)atribut:
- Standard Material Disc: SCS13
- Standard Material Body: Aluminium Die Cast Alloy ADC16
- Standard Material Seat Ring: EPDM seat
- Flange Accomodation: 10K Flange
- VTV Valve Y-Strainer Valve ANSI 300Deskripsi:VTV Flange Strainer YFlange end to ANSI 300atribut:
- Fig: STV-203F
- Sealing: Graphite
- Screen (mm): 3 (Perforated Plate), Mesh 40#
- Cover: Cast Steel
- Body: Cast Steel
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)atribut:
- Class: 10K
- Braco Butterfly Valve Wafer Type Lever Opt PTFE (Katup Kupu-Kupu)atribut:
- Body Material: Cast Iron
- Seat: PTFE
- ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)Deskripsi:Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211atribut:
- Applicable Temperature (°C): <120
- Body Material: Cast Iron/Ductile Iron
- Bushing Material: PTFE
- Connection: Wafer Universal
- Disc Material: SUS 304
- Lever Material: Cast iron/aluminium
- Maximum Pressure (bar): 14
- Maximum Pressure (psi): 200
- O-Ring Materials: NBR
- Pin Material: SS304
- Seat Material: EPDM
- Shaft Material: SS416/SS410/SS304/SS316
- Shell Test Pressure (bar): 21
- Shell Test Pressure (psi): 300
- Working Pressure (Bar): 10
- Working Pressure (psi): 150
- Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)atribut:
- Operation: Lever
- Type: Wafer Disc
- Body: Alumunium
- Stem/ Disc: Stainless steel
- Handle: Alumunium
- Handle bolt: Carbon Steel
- O-Ring: EPDM
- Seat rubber: EPFM
- Stop lever: Alumunium
Daftar Harga valve butterfly Terbaru October 2026
| MILWAUKEE VALVE Butterfly Valves | Rp769.900 |
| BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu) | Rp669.900 |
| Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu) | Rp6.799.900 |
| ZUKI Butterfly Valve Gear Type (Katup Kupu-Kupu) | Rp5.499.900 |
| ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu) | Rp579.900 |
| MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu) | Rp20.999.900 |
| Hartec Butterfly Valve Wafer | Rp369.900 |
| Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu) | Rp1.699.900 |
| Gala Butterfly Valve Lever Type (Katup Kupu-Kupu) | Rp549.900 |
| Kitz Gate Valve (10K) (UEL Series) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
/52P111918182-1.jpg)
/8nP113358311-1.jpg)
/61P109457217-1.jpg)
/6jP109457235-1.jpg)
/h4P109432616-3.jpg)

%20(Katup%20Kupu-Kupu)/P103050508-1.jpg)
/8gP116067304-1.jpg)
%20(UEL%20Series)/P103052162-1.jpg)
%20Wafer%20Type%20(Katup%20Kupu-Kupu)/P103050696-1.jpg)
/P102599648-1.jpg)
%20(40%20Mesh)/0qP103048026-2.jpg)
/7aP106951262-5.jpg)
/P102113042-1.jpg)

%20Wafer%20Type%20DJ%20Series%20(Katup%20Kupu-Kupu)/j3P103050687-3.jpg)
/1yP111198070-1.jpg)
/b0P111566396-1.jpg)
/73P107802255-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)